GE CR124X100C Starter, Contactor, External Reset Kit, Size 00-5, NEMA 1/12, 1-6"

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR124X100C
  • Rexel Part Number:

    615294
  • UPC:

    78316631172

Starter, Contactor, External Reset Kit, Size 00 - 5, NEMA 1/12, 1 - 6 Inch

$ 21.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR124X100C

Rexel Part # 615294

UPC 78316631172

UNSPSC 39121521

Family / Style CR124

IP/NEMA Rating 1/12/2016 12:00:00 AM

Mounting Enclosure

Range 1 - 6 in

Size 00-5

Type Overload Relay

Place your Will Call order by clicking the cart button next to the appropriate Branch