Square D 9066RA1 Starter, External Overload Reset, Mechanism, NEMA 1/12 Enclosure

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9066RA1
  • Rexel Part Number:

    19212
  • UPC:

    78590186433

Starter, External Overload Reset, Mechanism, NEMA 1/12 Enclosure

$ 57.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9066RA1

Rexel Part # 19212

UPC 78590186433

UNSPSC 39121521

Family / Style 9066

IP/NEMA Rating 1

Length 10 in

Material Steel

Mounting Door

Range 9.25 in

Type Starter

Place your Will Call order by clicking the cart button next to the appropriate Branch