Square D XB5AA86202 Push Button, Overload Reset, Blue, White R, 22mm, 120-157mm Length

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB5AA86202
  • Rexel Part Number:

    477982
  • UPC:

    78590138363

Push Button, Overload Reset, Blue, White R, 22 mm, 120 - 157 mm Length

$ 50.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB5AA86202

Rexel Part # 477982

UPC 78590138363

UNSPSC 39122216

Color Blue/White R

Family / Style XB

Material Plastic

Mounting Panel

Range 120

Size 22 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch