Ideal 92-610 Rg59 Reg Tri Quad Compconn50jr

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    92-610
  • Rexel Part Number:

    62676
  • UPC:

    783250926107

Ideal; Compression Connector; Rtq; F-type; Material: Brass; Finish: Nickel Plated; Overall Jacket Diameter: 0.230 - 0.270 In; Coaxial Cable Type: Rg-59 Reg/tri/quad; Dielectric Diameter: 0.142 - 0.150 In

$ 71.64 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Ideal

Mfr Part # 92-610

Rexel Part # 62676

UPC 783250926107

UNSPSC 39121414

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch