Candela F70T8/840PLYXLR Fluorescent Lamp, T8, 70", 70W, 4100K

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    F70T8/840PLYXLR
  • Rexel Part Number:

    717190
  • UPC:

Fluorescent Lamp, T8, 70 Watt, 4100K, Base: Medium Bipin, 85 CRI, Lumens: 6000, Length: 70 inch

$ 27.17 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # F70T8/840PLYXLR

Rexel Part # 717190

UPC

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 70 in

Lumens 6000

Shape T8 (Tubular)

Type Lamp

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch