Cadet NLW202TW NLW Multi-Watt Multi-Volt Fan Forced Heater

  • Mfr/Brand Name:

    Cadet
  • Mfr Number:

    NLW202TW
  • Rexel Part Number:

    458076
  • UPC:

    027418792006

NLW Commercial Fan Forced Heater, Thermador Line, Dimensions: 16-3/4" x 21" x 4", 240V/2000W, 208V/1500W, Color: White/Black. Includes: Heater Assembly, Thermostat, Grill. *Cadet Part # 79200*

$ 695.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cadet

Mfr Part # NLW202TW

Rexel Part # 458076

UPC 027418792006

UNSPSC 40101819

Color Black/White

Type Heater

Volts AC 208

Wattage 2000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch