Panasonic FV-11VH2 Heater/Ventilation Fan, 1400W, 110 CFM

  • Mfr/Brand Name:

    Panasonic
  • Mfr Number:

    FV-11VH2
  • Rexel Part Number:

    119196
  • UPC:

    037988870653

Ventilation Fan with Heater, CFM: 110, Sones: 0.6, Duct Size: 4", Heater: 1400W, Color: White.

$ 284.04 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panasonic

Mfr Part # FV-11VH2

Rexel Part # 119196

UPC 037988870653

UNSPSC 52000000

CFM 110

Color White

Opening 4 in

Sones 0.6

Type Fan/Heater

View similar products in this category:

Panasonic FV-11VH2 Heater/Ventilation Fan, 1400W, 110 CFM is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Dj dj dhd Heat works awsome and fan is pretty quiet buy not silent.
Date published: 2011-07-05
Rated 5 out of 5 by from Very good product I bought this fan to replace an old exhaust fan that was very noisy, and ineffective. It took me 4 hours to install as it required a slightly larger opening than the original unit. But the Panasonic is very quiet, and removes a lot of heat and moisture in the air. I have had this fan for approximately 5 years, and it works great. No problems with its performance.
Date published: 2015-04-05
  • y_2017, m_1, d_20, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_119196, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch