Panasonic FV-08VQC5 Humidity Sensing Fan, Energy Efficient, 80 CFM

  • Mfr/Brand Name:

    Panasonic
  • Mfr Number:

    FV-08VQC5
  • Rexel Part Number:

    311084
  • UPC:

    885170048065

Humidity Sensing Ceiling Fan, CFM: 80, Sones: 0.3, Duct Size: 4", 6", Energy Star Qualified, Color: White. Includes: Motion Sensor. • UL listed for tub/shower enclosure when used with a GFCI branch circuit.

$ 228.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panasonic

Mfr Part # FV-08VQC5

Rexel Part # 311084

UPC 885170048065

UNSPSC 40101604

CFM 80

Color White

Opening 4 in

Sones 0.3

Type Fan/Humidity Sensing

View similar products in this category:

Panasonic FV-08VQC5 Humidity Sensing Fan, Energy Efficient, 80 CFM is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Awesome Fan These things are great. Here in the pacific NW, mold growth is a serious issue at high relative humidity levels. Most folks don't leave their fans on long enough after showers etc. This fan takes all of the human error out of the equation, and runs the quiet fan until the relative humidity is at a safe level. One caveat: If you have high humidity levels due to bulk water intrusion, this fan might just keep running. It is an efficient motor, and will likely help the humidity in the room, but it's not going to fix the problem. That being said, this fan is great.
Date published: 2012-10-26
Rated 5 out of 5 by from Love! I love the motion sensor feature but if I had one con it would be the green flashing light that comes on when the sensor picks up motion. In the dark of the night it is like being assaulted by the green lantern! Haha. If the light would just come on and stay on or if it turned off after a minute, that would be great!
Date published: 2016-12-16
  • y_2017, m_1, d_23, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_311084, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch