Panasonic FV-08VQCL6 Humidity Sensing Fan/Light, 80 CFM

  • Mfr/Brand Name:

    Panasonic
  • Mfr Number:

    FV-08VQCL6
  • Rexel Part Number:

    563006
  • UPC:

    885170123946

Humidity Sensing Ceiling Fan with Light, CFM: 80, Sones: 0.3, Duct Size: 4", 6", (2) 13W (Fluorescent - Included), Energy Star Qualified, Color: White. Includes: Motion Sensor.

$ 240.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panasonic

Mfr Part # FV-08VQCL6

Rexel Part # 563006

UPC 885170123946

UNSPSC 40101604

CFM 110

Color White

Opening 4 in

Sones 0.3

Type Fan/Light

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch