Broan 657 Broan 657 Fan/light,broan,70 Cfm,16

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    657
  • Rexel Part Number:

    40596
  • UPC:

    026715022991

Broan; Fan/light; Ic; Flow Rate: 70 Cfm; Grille Size: 16-3/4 In X 10-5/8 In X 2-1/8 In; Housing Size: 14-1/4 In Length X 8-1/4 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 2 Amp; Material: Polymeric Grille, Metal Blower Wheel, Steel Housing

$ 115.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # 657

Rexel Part # 40596

UPC 026715022991

UNSPSC 40101502

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch