Broan A80L Ceiling Fan w/Light, Single-Speed, 80 CFM

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    A80L
  • Rexel Part Number:

    886002
  • UPC:

    026715235315

Ceiling Fan With Light, CFM: 80, Sones: 1.0, Duct Size: 4", Power Watts: 42.3, Color: White, Light: 100W Maximum Incandescent, A19, Not Included.

$ 280.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # A80L

Rexel Part # 886002

UPC 026715235315

UNSPSC 40101502

CFM 80

Color White

Opening 4 in

Sones 1

Type Fan/Light

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch