Broan QTNLEDB 110 CFM Ceiling Fan/Light, Energy Efficient

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    QTNLEDB
  • Rexel Part Number:

    350826
  • UPC:

    026715199501

Ceiling Fan with Light, CFM: 110, Sones: 0.7, Duct Size: 4", 6", 36W Max Bulb (Fluorescent), LED Nightlight, Energy Star Qualified, Color: White.

$ 338.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # QTNLEDB

Rexel Part # 350826

UPC 026715199501

UNSPSC 39111500

CFM 110

Color White

Opening 4 in

Sones 0.7

Type Fan/Light

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch