Panasonic FV-05-11VKSL1 Pick-A-Flow Ceiling Fan, 50-80-110 CFM

  • Mfr/Brand Name:

    Panasonic
  • Mfr Number:

    FV-05-11VKSL1
  • Rexel Part Number:

    726967
  • UPC:

Ceiling Fan with Light and Sensor, CFM: 50-80-110, Sones: 0.3, Duct Size: 4" & 6", ASHRAE 62.2, LEED, ENERGY STAR® IAP, EarthCraft, California Title-24 and WA Ventilation Code Qualified, Color: White, Includes: FV-VS15VK1 - Multi-Speed with Time Delay Preinstalled.

$ 308.61 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panasonic

Mfr Part # FV-05-11VKSL1

Rexel Part # 726967

UPC

UNSPSC 40101604

CFM 110

Color White

Opening 4 in

Sones 0.3

Type Fan/Light

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch