Panasonic FV-08-11VFL5 Pick-A-Flow Ceiling Fan, 80/110 CFM

  • Mfr/Brand Name:

    Panasonic
  • Mfr Number:

    FV-08-11VFL5
  • Rexel Part Number:

    843370
  • UPC:

    885170246560

Ceiling Fan With Light, Low Profile, CFM: 80/110, Sones: 0.3/0.8, Duct Size: 4". Color: White, Includes: (2) 13W Self-Ballasted GU24 CFL Lamps, 3" Duct Adapter.

$ 157.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panasonic

Mfr Part # FV-08-11VFL5

Rexel Part # 843370

UPC 885170246560

UNSPSC 40101604

Amps .18

CFM 80

Color White

Opening 4 in

Sones 0.4

Type Fan/Light

Volts AC 120

Wattage 20.9

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch