Panasonic FV-08VKSL3 Has Been Replaced By Panasonic FV-05-11VKSL1

  • Mfr/Brand Name:

    Panasonic
  • Mfr Number:

    FV-08VKSL3
  • Rexel Part Number:

    236259
  • UPC:

    885170012189

Ceiling Fan with Light, CFM: 80, Sones: 0.3, Duct Size: 6", 2 x 18W Max Bulb (Fluorescent), 4W Nightlight, Energy Star Qualified, Color: White. Includes: High/Low Delay Timer. Has Been Replaced By Panasonic FV-05-11VKSL1 – Item #107925

$ 215.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panasonic

Mfr Part # FV-08VKSL3

Rexel Part # 236259

UPC 885170012189

UNSPSC 40101502

CFM 80

Color White

Opening 6 in

Sones 0.3

Type Fan/Light

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch