Panasonic FV-CSVK1 Condensation Sensor Module

  • Mfr/Brand Name:

    Panasonic
  • Mfr Number:

    FV-CSVK1
  • Rexel Part Number:

    736214
  • UPC:

    885170180079

Condensation Sensor Module. Sensor Detects Humidity and Temperature to Anticipate Dew Point. Automatically Turns Fan on to Control Humidity and Activates an Automatic 20 min Delay-Off Timer.

$ 51.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panasonic

Mfr Part # FV-CSVK1

Rexel Part # 736214

UPC 885170180079

UNSPSC 31261502

Family / Style WhisperGreenSelect

Type Module

View similar products in this category:

Panasonic FV-CSVK1 Condensation Sensor Module is rated 2.3 out of 5 by 3.
Rated 4 out of 5 by from Works as advertised It turns the fan on when there is moisture in the room. Turns it off when the levels drop below the threshold. Even though it isn't adjustable it seems to run just the right amount of time. You can still cycle the fan and run it with low moisture levels with the switch and it will run for 20 minutes. Worst part about these modules is that Panasonic describes very little on how they work. Even the paperwork that comes with them doesn't tell you how they are designed to work. I had to dig around on the internet to find out details before purchasing.
Date published: 2016-01-27
Rated 2 out of 5 by from Turns on for No Reason Just installed. Set humidy to close to 80%. Nobody took a shower for 2 days. Bathroom has same humidity as the rest of the house. But when the fan switch is on, the fan runs for no reason. It should only come on during high humidity. Day 1 very disappointed. Waiting for response from Panasonic support. Documentation does not mention adjustable humidity setting. I found it by unscrewing the module. But, it doesn't seem to work anyway, so what's the point ? Contractor had to call an electrician to hp figure out the wiring.
Date published: 2016-11-05
Rated 1 out of 5 by from No practical value This sensor seems to be extremely inaccurate. It turns the fan on even when the air is dry and noone is showering. The idea is great, but the actual function doesn't meet the goal.
Date published: 2016-11-13
  • y_2017, m_2, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_736214, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch