Broan L300KMG Broan L300kmg Ventilator,broan,loso

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    L300KMG
  • Rexel Part Number:

    9263
  • UPC:

    026715125197

Broan; Ventilator; Losone Select; Flow Rate: 277 Cfm; Grille Size: 14 In X 14 In; Housing Size: 12-1/4 In Length X 12-1/4 In Width X 11-3/4 In Height; Voltage Rating: 120 Vac; Current: 2.6 Amp; Power: 212 Wtt; Speed: 790 Rpm; Duct Size: 8 In Round; Materi

$ 277.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # L300KMG

Rexel Part # 9263

UPC 026715125197

UNSPSC 40101502

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch