Panasonic FV-05-11VK1 Pick-A-Flow Ceiling Fan

  • Mfr/Brand Name:

    Panasonic
  • Mfr Number:

    FV-05-11VK1
  • Rexel Part Number:

    691828
  • UPC:

    885170179967

Ceiling Fan, CFM: 50-80-110, Sones: 0.3, Duct Size: 4" & 6", ASHRAE 62.2, LEED, ENERGY STAR® IAP, EarthCraft, California Title-24 and WA Ventilation Code Qualified, Color: White, 3 Year Warranty. All Panasonic fan warranty's are increased by one year when used in conjunction with a Panasonic WhisperControl Condensation Sensor.

$ 176.02 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panasonic

Mfr Part # FV-05-11VK1

Rexel Part # 691828

UPC 885170179967

UNSPSC 52000000

CFM 110

Color White

Opening 4 in

Sones 0.3

Type Fan

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch