Broan 504 Broan 504 Fan,broan,vert Discharge,

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    504
  • Rexel Part Number:

    40793
  • UPC:

    026715022847

Broan; Fan; Vertical Discharge; Flow Rate: 350 Cfm; Grille Size: 13-1/2 In; Housing Size: 10-1/4 In Diameter X 7 In Height; Voltage Rating: 120 V; Current: 1.7amp; Duct Size: 10 In Round; Material: Steel Housing, Polymeric Grille, Fiberglass-reinforced F

$ 146.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # 504

Rexel Part # 40793

UPC 026715022847

UNSPSC 40101502

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch