Weg 00318XT3E182T Motor, Explosionproof, 3HP, 460VAC, 1760RPM, 3PH

  • Mfr/Brand Name:

    Weg
  • Mfr Number:

    00318XT3E182T
  • Rexel Part Number:

    283119
  • UPC:

Motor, Explosionproof, 3 Horse Power, 460 Volt AC, 1760 RPM, 3-Phase, 182T Frame, TEFC Enclosure

$ 1,850.63 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Weg

Mfr Part # 00318XT3E182T

Rexel Part # 283119

UPC

UNSPSC 26101100

Family / Style 182T

Horsepower 3

Mounting Floor

Phase 3

Range 1760 RPM

Type Motor

Volts AC 208-230/460

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch