Weg 00518XT3E184T Motor, Explosionproof, 5HP, 460VAC, 1800RPM, 3PH

  • Mfr/Brand Name:

    Weg
  • Mfr Number:

    00518XT3E184T
  • Rexel Part Number:

    283121
  • UPC:

Motor, Explosionproof, 5 Horse Power, 208-230/460 Volt AC, 1800 RPM, 3-Phase, 184T Frame, TEFC Enclosure

$ 1,869.01 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Weg

Mfr Part # 00518XT3E184T

Rexel Part # 283121

UPC

UNSPSC 39121601

Family / Style 184T

Horsepower 5

Mounting Floor

Phase 3

Range 1800 RPM

Type Motor

Volts AC 208-230/460

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch