Weg 01018XT3E215TC Motor, Explosionproof, 10HP, 460VAC, 1800RPM, 3PH

  • Mfr/Brand Name:

    Weg
  • Mfr Number:

    01018XT3E215TC
  • Rexel Part Number:

    283126
  • UPC:

Motor, Explosionproof, 10 Horse Power, 208-230/460 Volt AC, 1800 RPM, 3-Phase, 215TC Frame, TEFC Enclosure

$ 3,339.71 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Weg

Mfr Part # 01018XT3E215TC

Rexel Part # 283126

UPC

UNSPSC 26101100

Family / Style 215TC

Horsepower 10

Mounting Floor

Phase 3

Range 1800 RPM

Type Motor

Volts AC 208-230/460

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch