Federal Signal 504WB-120 Vibrating Bell, Heavy Duty, Gong: 4", 120VAC, Steel/Gray Powder Coat

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    504WB-120
  • Rexel Part Number:

    198176
  • UPC:

    782979200987

Vibrating Bell With Weatherproof Back Box, Heavy Duty, Gong: 4 Inch, 120 Volt AC, Material/Finish: Steel/Gray Powder Coat

$ 212.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # 504WB-120

Rexel Part # 198176

UPC 782979200987

UNSPSC 46171602

Diameter 4 in

Material Steel

Type Bell

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch