Federal Signal USIX-120TC Beacon, Type: Multi-Status/Tri-Color, 120VAC, 0.058A, Surface Mount

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    USIX-120TC
  • Rexel Part Number:

    115027
  • UPC:

    782979216544

Beacon, Type: Multi-Status (Flashing/Steady/Strobe)/Tri-Color (Amber/Green/Red), 120 Volt AC, 0.058 Amp, Surface Mount, Non-Metallic, For Use in Hazardous Locations

$ 440.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # USIX-120TC

Rexel Part # 115027

UPC 782979216544

UNSPSC 32151503

Amps 0.058

Color Amber

Material Non-Metallic

Mounting Surface

Type Beacon

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch