3M MU14-250DF/FLAGX 16 to 14 AWG Disconnect Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MU14-250DF/FLAGX
  • Rexel Part Number:

    402237
  • UPC:

    051128590904

Disconnect Terminal, Non-Insulated, Gender: Female, Wire Range: 16 - 14 AWG, 600V, Width: .250", Color: Metallic. Package of 100. **Order in Multiples of 100**

$ 78.89 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # MU14-250DF/FLAGX

Rexel Part # 402237

UPC 051128590904

UNSPSC 39121432

Color Metallic

Gauge 16

Gender Female

Material Metallic

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch