Panduit D18-250-M Female Disconnect, Non-Insulated, 22 - 18 AWG, .250" x .032" Tab, 1000/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    D18-250-M
  • Rexel Part Number:

    550491
  • UPC:

    07498382201

Female Disconnect, Non-Insulated, 22 - 18 AWG, .250" x .032" Tab, 1000/PK

$ 177.99 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # D18-250-M

Rexel Part # 550491

UPC 07498382201

UNSPSC 39121409

Color Metallic

Gauge 22

Gender Female

Material Metallic

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch