Panduit DR14-250-M Right Angle Female Disconnect, Non-Insulated, 12 - 10 AWG, .250" x .032" Tab

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    DR14-250-M
  • Rexel Part Number:

    329981
  • UPC:

    07498382759

Right Angle Female Disconnect, Non-Insulated, 12 - 10 AWG, Tab Size: .250" x .032"

$ 256.62 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # DR14-250-M

Rexel Part # 329981

UPC 07498382759

UNSPSC 39121409

Color Metallic

Gauge 12

Gender Female

Material Metallic

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch