3M FDI14-187L 16 to 14 AWG Disconnect Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FDI14-187L
  • Rexel Part Number:

    349695
  • UPC:

    054007702788

Disconnect Terminal, Fully-Insulated, Gender: Female, Material: Nylon, Wire Range: 16 - 14 AWG, 600V, Width: .187", Color: Blue. Package of 50. **Order in Multiples of 1.**

$ 23.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FDI14-187L

Rexel Part # 349695

UPC 054007702788

UNSPSC 39121432

Color Blue

Gauge 16

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch