3M FDI14-250Q Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .25"x.032" Tab

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FDI14-250Q
  • Rexel Part Number:

    418417
  • UPC:

    051128600016

Disconnect Terminal, Fully-Insulated, Gender: Female, Material: Nylon, Wire Range: 16 - 14 AWG, 600V, Width: .250", Color: Blue. Package of 25. **Order in Multiples of 1.**

$ 8.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FDI14-250Q

Rexel Part # 418417

UPC 051128600016

UNSPSC 39121432

Color Blue

Gauge 16

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch