3M FDI18-250Q Female Disconnect, Nylon Fully Insulated, 22 - 18 AWG, Purple, .25"x.032" Tab

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FDI18-250Q
  • Rexel Part Number:

    413715
  • UPC:

    051128600030

Disconnect Terminal, Fully-Insulated, Gender: Female, Material: Nylon, Wire Range: 22 - 18 AWG, 600V, Width: .250", Color: Purple. Package of 25. **Order in Multiples of 1.**

$ 8.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FDI18-250Q

Rexel Part # 413715

UPC 051128600030

UNSPSC 39121432

Color Purple

Gauge 22

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch