3M MNG14-250DFK 16 to 14 AWG Disconnect Terminal, Female, Insulated

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MNG14-250DFK
  • Rexel Part Number:

    777375
  • UPC:

    054007017745

Disconnect Terminal, Insulated with Insulation Grip, Gender: Female, Material: Nylon, Wire Range: 16 - 14 AWG, 600V, Width: .250", Color: Blue. Package of 1000.

$ 352.29 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # MNG14-250DFK

Rexel Part # 777375

UPC 054007017745

UNSPSC 39121432

Color Blue

Gauge 16

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch