3M MNG18-250DFIX 22 to 18 AWG Disconnect Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MNG18-250DFIX
  • Rexel Part Number:

    402114
  • UPC:

    051128588093

Disconnect Terminal, Fully-Insulated with Insulation Grip, Gender: Female, Material: Nylon, Wire Range: 22 - 18 AWG, 600V, Width: .250", Color: Red. Package of 100. **Order in Multiples of 100**

$ 148.30 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # MNG18-250DFIX

Rexel Part # 402114

UPC 051128588093

UNSPSC 39121432

Color Red

Gauge 22

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch