3M MNGI10-250DFIX 12 to 10 AWG Disconnect Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MNGI10-250DFIX
  • Rexel Part Number:

    251580
  • UPC:

    051128589205

Disconnect Terminal, Insulated with Insulation Grip Interlock Barrel, Gender: Female, Material: Nylon, Wire Range: 12 - 10 AWG, 600V, Width: .250", Color: Yellow. Package of 50. **Order in Multiples of 50**

$ 171.03 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand 3M

Mfr Part # MNGI10-250DFIX

Rexel Part # 251580

UPC 051128589205

UNSPSC 39121432

Color Yellow

Gauge 12

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch