3M MNGI14-250DFX 16 to 14 AWG Disconnect Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MNGI14-250DFX
  • Rexel Part Number:

    336932
  • UPC:

    051128589274

Disconnect Terminal, Insulated with Insulation Grip Interlock Barrel, Gender: Female, Material: Nylon, Wire Range: 16 - 14 AWG, 600V, Width: .250", Color: Blue.

$ 113.34 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # MNGI14-250DFX

Rexel Part # 336932

UPC 051128589274

UNSPSC 39121432

Color Blue

Gauge 16

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch