3M MNI18-250DFIX 18 to 16 AWG Disconnect Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MNI18-250DFIX
  • Rexel Part Number:

    402168
  • UPC:

    051128589335

Disconnect Terminal, Fully-Insulated with Interlock Barrel, Gender: Female, Material: Nylon, Wire Range: 18 - 16 AWG, 600V, Width: .250", Color: Purple. Package of 100. **Order in Multiples of 100**

$ 100.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # MNI18-250DFIX

Rexel Part # 402168

UPC 051128589335

UNSPSC 39121432

Color Purple

Gauge 18

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch