Ideal 83-9771 Female Disconnect, Nylon Fully Insulated, 22 - 18 AWG, .25" x .032" Tab

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    83-9771
  • Rexel Part Number:

    8311
  • UPC:

    783250490660

Disconnect Terminal, Insulated, Gender: Female, Material: Nylon, Wire Range: 22 - 18 AWG, 600V, Width: .250", Color: Red. Package of 25.

$ 53.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand Ideal

Mfr Part # 83-9771

Rexel Part # 8311

UPC 783250490660

UNSPSC 39121447

Color Red

Gauge 22

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch