Panduit DNF14-110-C Female Disconnect, Nylon Barrel Insulated, 16 - 14 AWG, .110" Tab, Blue

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    DNF14-110-C
  • Rexel Part Number:

    1649
  • UPC:

    074983826506

Female Disconnect, Nylon Barrel Insulated, 16 - 14 AWG, Blue, Tab Size: .110" x .032", Funnel Entry, Pack of 100

$ 65.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # DNF14-110-C

Rexel Part # 1649

UPC 074983826506

UNSPSC 39121409

Color Blue

Gauge 16

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch