Panduit DNF14-250FI-M Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .25" x .032" Tab, Blue

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    DNF14-250FI-M
  • Rexel Part Number:

    536894
  • UPC:

    07498376155

Female Disconnect, Nylon Fully Insulated, Funnel Entry, Metal Collar, 16 - 14 AWG, Blue, .250" x .032" Tab Size, Pack of 1000

$ 392.96 / M
M = 1000

    Currently unavailable for online purchase.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # DNF14-250FI-M

Rexel Part # 536894

UPC 07498376155

UNSPSC 39121409

Color Blue

Gauge 16

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch