Panduit DNFR14-250B-L Right Angle Female Disconnect, Nylon Insulated, 16 - 14 AWG, .25" x .032" Tab

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    DNFR14-250B-L
  • Rexel Part Number:

    28335
  • UPC:

    074983124572

Right Angle Female Disconnect, Nylon Insulated, 22 to 18 AWG, .25" x .032" Tab, Blue, Funnel Entry, Pack of 50

$ 90.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # DNFR14-250B-L

Rexel Part # 28335

UPC 074983124572

UNSPSC 39121409

Color Blue

Gauge 16

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch