Panduit DNFR14-250FIB-L Right Angle Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .25" Tab

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    DNFR14-250FIB-L
  • Rexel Part Number:

    28639
  • UPC:

    07498312023

Right Angle Female Disconnect, Nylon Fully Insulated, 22 to 18 AWG, .25" x .032" Tab, Blue, Funnel Entry, Pack of 50

$ 73.48 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # DNFR14-250FIB-L

Rexel Part # 28639

UPC 07498312023

UNSPSC 39121409

Color Blue

Gauge 16

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch