Thomas & Betts RA18-110F Female Disconnect, Nylon Barrel Insulated, 22 - 18 AWG, .110" x .032" Tab, Red

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RA18-110F
  • Rexel Part Number:

    12749
  • UPC:

    786210806822

Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 22 - 18 AWG, 600V, Width: .15", Color: Red. Package of 100. **Order in Multiples of 100**

$ 174.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # RA18-110F

Rexel Part # 12749

UPC 786210806822

UNSPSC 39121447

Color Red

Gauge 22

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch