Thomas & Betts RA2573 Female Disconnect, Nylon Fully Insulated, 22 - 18 AWG, .25" x .032" Tab, Red

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RA2573
  • Rexel Part Number:

    128964
  • UPC:

    78621085669

Disconnect Terminal, Nylon Fully Insulated, Gender: Female, Wire Range: 22 - 18 AWG, 600V, Color: Red. Package of 1000. **Order in Multiples of 1000**

$ 61.97 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Thomas & Betts

Mfr Part # RA2573

Rexel Part # 128964

UPC 78621085669

UNSPSC 39121447

Color Red

Gauge 22

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch