Thomas & Betts RB14-250F Female Disconnect, Nylon Insulated, 16 - 14 AWG, Blue, .250" x .032" Tab

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RB14-250F
  • Rexel Part Number:

    13665
  • UPC:

    786210804255

Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 16 - 14 AWG, 600V, Width: .150", Color: Blue. Package of 100. **Order in Multiples of 100**

$ 147.85 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # RB14-250F

Rexel Part # 13665

UPC 786210804255

UNSPSC 39121447

Color Blue

Gauge 16

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch