Thomas & Betts RB250 Female Disconnect, Nylon Insulated, 16 - 14 AWG, Blue, .250" x .032" Tab

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RB250
  • Rexel Part Number:

    261063
  • UPC:

    78621081816

Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 16 - 14 AWG, 600V, Width: .150", Color: Blue. Package of 1000. **Order in Multiples of 1000**

$ 51.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Thomas & Betts

Mfr Part # RB250

Rexel Part # 261063

UPC 78621081816

UNSPSC 39121447

Color Blue

Gauge 16

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch