Thomas & Betts RC10-250A Flag Female Disconnect, Nylon Insulated, 12-10 AWG

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RC10-250A
  • Rexel Part Number:

    12257
  • UPC:

    786210894478

Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 12 - 10 AWG, 600V, Width: .80", Color: Yellow. Package of 50. **Order in Multiples of 50**

$ 204.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # RC10-250A

Rexel Part # 12257

UPC 786210894478

UNSPSC 39121447

Color Yellow

Gauge 16

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch