Thomas & Betts RC2573 Female Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" Tab, 100/PK

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RC2573
  • Rexel Part Number:

    262515
  • UPC:

    78621085687

Disconnect Terminal, Nylon Fully Insulated, Gender: Female, Wire Range: 12 - 10 AWG, 600V, Tab: .25" x .032", Color: Blue. Package of 500. **Order in Multiples of 500**

$ 226.35 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 500

Mfr / Brand Thomas & Betts

Mfr Part # RC2573

Rexel Part # 262515

UPC 78621085687

UNSPSC 39121447

Color Yellow

Gauge 16

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch