3M FDV18-187Q Female Disconnect, Vinyl Insulated, 22 - 18 AWG, .187" x .020" Tab, Red

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FDV18-187Q
  • Rexel Part Number:

    413374
  • UPC:

    051128600078

Disconnect Terminal, Insulated, Gender: Female, Material: Vinyl, Wire Range: 22 - 18 AWG, 600V, Width: .187", Color: Red. Package of 25. **Order in Multiples of 1.**

$ 8.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FDV18-187Q

Rexel Part # 413374

UPC 051128600078

UNSPSC 39121432

Color Red

Gauge 22

Gender Female

Material Vinyl

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch