Ideal 83-9551 Female Disconnect, Vinyl Insulated, 16 - 14 AWG, .187" x .02" Tab, Blue

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    83-9551
  • Rexel Part Number:

    8548
  • UPC:

    783250490615

Disconnect Terminal, Barrel Insulated, Gender: Female, Material: Vinyl, Wire Range: 16 - 14 AWG, Color: Blue. Package of 25.

$ 37.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand Ideal

Mfr Part # 83-9551

Rexel Part # 8548

UPC 783250490615

UNSPSC 39121447

Color Blue

Gauge 16

Gender Female

Material Vinyl

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch