Panduit DV10-250-E Female Disconnect, Vinyl Insulated, 12-10 AWG, .25 x .032 Tab, Yellow

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    DV10-250-E
  • Rexel Part Number:

    781870
  • UPC:

    074983343546

Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25 x .032 Tab, Yellow

$ 88.46 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 20

Mfr / Brand Panduit

Mfr Part # DV10-250-E

Rexel Part # 781870

UPC 074983343546

UNSPSC 39121409

Color Yellow

Gauge 12

Material Vinyl

Type Female Disconnect

Place your Will Call order by clicking the cart button next to the appropriate Branch