Panduit EDV10-250-Q Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25" x .032" Tab, Yellow

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    EDV10-250-Q
  • Rexel Part Number:

    328063
  • UPC:

    07498327980

Female Disconnect, Vinyl Insulated, 12 to 10 AWG, .25 Inch x .032 Inch Tab, Yellow, Pack of 25

$ 23.72 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # EDV10-250-Q

Rexel Part # 328063

UPC 07498327980

UNSPSC 39121409

Color Yellow

Gauge 12

Gender Female

Material Vinyl

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch